S50U SLANR-15 TANGBoring Bars for Tangentially Screw-Clamped LNMX Inserts with Four Cutting Edges for High Metal Removal (External Cooling)

Article no.: 3602255
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITURN
Type of product Boring bar

Identification & Classification

Article number 3602255
Copy
EAN / GTIN 7291075188769
Copy
Manufacturer number 3602255
Copy
L-Number L23990 353
Copy

Description

Description:

Boring bars, machine-side connection diameter (DCONMS) 50 mm, Dmin cutting 85 mm, overall length (OAL) 350 mm, shank height (H) 47 mm

Feature:

  • Machine-side connection diameter (DCONMS) 50 mm
  • Direction (HAND) Right Hand
  • Width of Function (WF) 37 mm
  • Insert Name (MIID) LNMX 150608L-HT
  • Dmin Parting 85 mm
  • Overall Length (OAL) 350 mm
  • Rake Angle Axial (GAMP) -8 Degrees
  • Rake Angle Radial (GAMF) -10 Degrees
  • Reduced Body Diameter (LDRED) 60 mm
  • Shank Height (H) 47 mm

Suitable products

From the same series "HELITURN" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart