S40V SLANL-11 TANG Boring Bars Carrying LNMX Tangentially Screw Clamped Inserts with 4 Cutting Edges for High Metal Removal Rates

Article no.: 3602256
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITURN
Type of product Boring bar

Identification & Classification

Article number 3602256
EAN / GTIN 7291075188776
Manufacturer number 3602256
L-Number L23990 354

Description

Description:

Boring bars, machine-side connection diameter (DCONMS) 40 mm, Dmin cutting 53 mm, overall length (OAL) 400 mm, shank height (H) 37 mm

Feature:

  • Machine-side connection diameter (DCONMS) 40 mm
  • Direction (HAND) Left Hand
  • Width of Function (WF) 27 mm
  • Insert Name (MIID) LNMX 110408R-HT
  • Dmin Parting 53 mm
  • Overall Length (OAL) 400 mm
  • Rake Angle Axial (GAMP) -6 Degrees
  • Rake Angle Radial (GAMF) -15 Degrees
  • Reduced Body Diameter (LDRED) 60 mm
  • Shank Height (H) 37 mm

Downloads & documents

Suitable products

From the same series "HELITURN" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart