Y-SCHR 12-22BF Y-Axis Screw Lock Integral Tools Carrying SWISSCUT Inserts for Grooving and Turning on Swiss-Type Machines

Article no.: 3397301
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NEOYSWISS
Type of product Clamp toolholder

Identification & Classification

Article number 3397301
Copy
EAN / GTIN 7291075479720
Copy
Manufacturer number 3397301
Copy
L-Number L23920 2832
Copy

Description

Description:

Groove/Turn Indexable Holders, Overall Length (OAL) 105.5 mm

Feature:

  • Functional Width (WF) 9 mm
  • Head Length (LH) 20 mm
  • Overall Length (OAL) 105.5 mm
  • Shank Height (H) 12 mm
  • Shank Width (B) 12 mm

Suitable products

From the same series "NEOYSWISS" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart