Y-SDJCR 08-3S-JHP Y-Axis Screw Lock JETCUT Integral Tools Carrying 7° Clearance 55° Rhombic Inserts for Swiss-Type Machines

Article no.: 3404145
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series NEOYSWISS
Type of product Indexable insert for turning

Identification & Classification

Article number 3404145
EAN / GTIN 7291075479621
Manufacturer number 3404145
L-Number L23990 2048

Description

Description:

  • General Indexable Turning Tools
  • Functional Length (LF): 5″
  • Head Length (LH): 0.827″

Feature:

  • Cutting Direction (HAND): Right Hand
  • Functional Length (LF): 5″
  • Functional Width (WF): 0″
  • Head Length (LH): 0.827″
  • Inscribed Circle Diameter (IC): 3/8″
  • Master Insert Identification (MIID): DC 3
  • Shank Height (H): 1/2″
  • Shank Width (B): 1/2″

Downloads & documents

Suitable products

From the same series "NEOYSWISS" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart