{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of rechargeable battery | lithium-ion (Li-Ion) | |
| Operating time | 12 h | |
| Manufacturer’s designation | alphaROCK | |
| Packaging | case | |
| Power supply | battery-powered | |
| Type of product | hardness tester | |
| Overall length | 154 mm | |
| Overall width | 84 mm | |
| Overall height | 23 mm | |
| Weight | 0.43 kg | |
| Standard | ASTM A 1038; ASTM A 956; DIN 50159-1; DIN EN ISO 16859 | |
| Interface | RS232C; USB | |
| With display | yes | |
| Display type | LCD | |
| Can be calibrated | yes |
| Article number | 495039 ROCK | |
| EAN / GTIN | 2050002128439 | |
| Manufacturer number | 40-102 | |
| Manufacturer/responsible person | BAQ GmbH, Hermann-Schlichting-Straße 14, 38110 Braunschweig, Germany, www.baq.de |