Sledgehammer no recoil, medium hard with hickory wooden handle, round hammer face 100, 1000 mm

Article no.: 02091
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 02091
Copy
EAN / GTIN 4010995020910
Copy
Manufacturer number 02091
Copy
L-Number L60100 4
Copy
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Meets your requirements: Yellow hammer head / medium-hard: e.g. for tool and machine engineering, car repairs, sheet metal and assembly work.
  • Simplifies your work: Makes work easier, optimum impact effect and less effort needed.
  • Protects your health: Deadblow Hammering without recoil minimises loads on joints, tendons and muscles.
  • Lowers your costs: Ergonomic hickory wooden handle and hammer head both available as spare parts.
  • Wiha dead-blow sledge hammer
  • GS tested.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter Hammer face (mm): 100
  • Overall length (mm): 1000
  • Hammer head height (mm): 210
  • with battery / rechargeable battery: No

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart