SET IMICRO DIGITAL11-20MM

Article no.: 06130222
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Depth micrometer

Identification & Classification

Article number 06130222
Copy
EAN / GTIN 7630041117219
Copy
Manufacturer number 06130222
Copy
L-Number L41140 453
Copy

Description

Version:

  • Measuring range [mm]: 11 ÷ 20
  • Measuring range [in]: .433 ÷ .7874
  • Resolution [mm] : 0.001
  • Resolution [in]: .00005

Description:

Set of digital internal micrometers IMICRO, 11-20 mm
Complete set of internal micrometers with digital display TESA IMICRO CAPA μ SYSTEM

Feature:

  • Zero: Floating
  • Measuring faces: Titanium nitride hard-coating
  • Degree of protection: IP54; IP40 (with opto-RS232)
  • Display: LCD; Digit size: 7 mm
  • Data outputs: Opto-RS232
  • Autonomy: 1 ÷ 2 years
  • Units: mm / in
  • Included in delivery: Battery (1x); Measuring report; Declaration of conformity

Standard:

DIN 863 T4

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart