HSK A63WH-ASHL-1.000-1 Square Shank Tool Adapters with HSK Exchangeable Shanks, for Turn-Mill Machines

Article no.: 4505815
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HSK
Type of product Clamp toolholder

Identification & Classification

Article number 4505815
Copy
EAN / GTIN 7291075215625
Copy
Manufacturer number 4505815
Copy
L-Number L24230 69
Copy

Description

Description:

Quick-Change Tooling ,Connection Diameter Machine Side (DCONMS) 2.48″ ,Protruding Length (LPR) 4.92″ ,Shank Size (SS) 63

Feature:

  • Body Length (LB): 1.181″
  • Connection Diameter Machine Side (DCONMS): 2.48″
  • Functional Width (WF): 0.512″
  • Overall Height (OAH): 3.23″
  • Overall Length (OAL): 6.18″
  • Protruding Length (LPR): 4.92″
  • Shank Height (H): 1″
  • Shank Size (SS): 63
  • Shank Width (B): 1″

Suitable products

From the same series "HSK" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart