HSK A63WH-MULNR-J12MWX2 MULTI-WEDGE Twin Toolholders with HSK Taper Shanks for 80° Rhombic, Trigon and Square Inserts

Article no.: 3696274
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HSK
Type of product Clamp toolholder

Identification & Classification

Article number 3696274
Copy
EAN / GTIN 7291075220728
Copy
Manufacturer number 3696274
Copy
L-Number L24230 103
Copy

Description

Description:

General Indexable Turning Tools, Connection Diameter Machine Side (DCONMS) 63 mm, Functional Length (LF) 110 mm, Overall Length (OAL) 142 mm

Feature:

  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 110 mm
  • Functional Width (WF) 35 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Master Insert Identification (MIID) W/C/SNMG 1204
  • Minimum Bore Diameter (DMIN) 72 mm
  • Overall Length (OAL) 142 mm
  • Rake Angle Radial (GAMF) 10 Degrees

Suitable products

From the same series "HSK" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart