AV-D80-10D-C-VH Anti-Vibration Bars with Through Coolant for Interchangeable Turning Heads

Article no.: 3369112
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series WHISPERLINE
Type of product Boring bar

Identification & Classification

Article number 3369112
Copy
EAN / GTIN 7291075426328
Copy
Manufacturer number 3369112
Copy
L-Number L23990 493
Copy

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 80 mm, Overall Length (OAL) 1200 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 80 mm
  • Connection Diameter Workpiece Side (DCONWS) 80 mm
  • Overall Length (OAL) 1200 mm

From the same series "WHISPERLINE" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart