AV-D20-7D-C Anti-Vibration Bars with Through Coolant for Interchangeable Heads

Article no.: 3331839
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series WHISPERLINE
Type of product Boring bar

Identification & Classification

Article number 3331839
Copy
EAN / GTIN 7291075365139
Copy
Manufacturer number 3331839
Copy
L-Number L23990 431
Copy

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 20 mm, Overall Length (OAL) 200.3 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Connection Diameter Workpiece Side (DCONWS) 20 mm
  • Overall Length (OAL) 200.3 mm

Suitable products

From the same series "WHISPERLINE" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart