AV-D50-7D-C Anti-Vibration Bars with Through Coolant for Interchangeable Heads

Article no.: 3331847
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series WHISPERLINE
Type of product Boring bar

Identification numbers & Classifications

Article number 3331847
EAN / GTIN 7291075365214
Manufacturer number 3331847
L-Number L23990 54

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 50 mm, Overall Length (OAL) 523 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Connection Diameter Workpiece Side (DCONWS) 40 mm
  • Overall Length (OAL) 523 mm

Suitable products

Accessories

Spare parts

From the same series "WHISPERLINE" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart