PH D2.50-H055-A-W1.50-13 High Productivity Center Cutting Plungers with Spiral Flutes Carrying PLHT 1305-PDX Inserts

Article no.: 3102911
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PLUNGER
Type of product Indexable drill

Identification & Classification

Article number 3102911
EAN / GTIN 7291075162639
Manufacturer number 3102911
L-Number L23980 2021

Description

Description:

Plunge Mills ,Connection Diameter Machine Side (DCONMS) 1-1/2″ ,Cutting Diameter (DC) 2-1/2″ ,Cutting Item Count (CICT) 6 ,Face Effective Cutting Edge Count (ZEFF) 2 ,Overall Length (OAL) 8.99″ ,Usable Length (LU) 5-1/2″

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 1-1/2″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 2-1/2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 6
  • Face Effective Cutting Edge Count (ZEFF): 2
  • Functional Length (LF): 6.31″
  • Overall Length (OAL): 8.99″
  • Shank Type: Weldon
  • Usable Length (LU): 5-1/2″

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart