PLX D2.00-0.75-12 Side Shell Mill Plungers Carrying XCMT 120408TR Inserts

Article no.: 3103130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series PLUNGER
Type of product Copy mill

Identification numbers & Classifications

Article number 3103130
EAN / GTIN 7291075169966
Manufacturer number 3103130
L-Number L23980 2494

Description

Description:

Plunge Mills ,Body Diameter (BD) 1.921″ ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Diameter (DC) 2″ ,Cutting Item Count (CICT) 6 ,Depth of Cut Maximum (APMX) 0.354″ ,Face Effective Cutting Edge Count (ZEFF) 6 ,Overall Length (OAL) 1.57″

Feature:

  • Body Diameter (BD): 1.921″
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 6
  • Depth of Cut Maximum (APMX): 0.354″
  • Face Effective Cutting Edge Count (ZEFF): 6
  • Overall Length (OAL): 1.57″

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart