PLX D32-M16-12 Side Plungers with FLEXFIT Threaded Adaptation Carrying XCMT 120408TR Inserts

Article no.: 3103189
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PLUNGER
Type of product Copy mill

Identification & Classification

Article number 3103189
Copy
EAN / GTIN 7291075169980
Copy
Manufacturer number 3103189
Copy
L-Number L23980 918
Copy

Description

Description:

Plunge Mills, Body Diameter (BD) 30.4 mm, Cutting Diameter (DC) 32 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 9 mm, Face Effective Cutting Edge Count (ZEFF) 3, Overall Length (OAL) 60 mm

Feature:

  • Body Diameter (BD) 30.4 mm
  • Connection Code Machine Side (CCMS) FLEXFIT
  • Cutting Diameter (DC) 32 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 9 mm
  • Face Effective Cutting Edge Count (ZEFF) 3
  • Functional Length (LF) 35 mm
  • Overall Length (OAL) 60 mm

Suitable products

From the same series "PLUNGER" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart