SC Drill 6.90 3xD HA - KDZ0690X3.0S080N

Article no.: TDG40369
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Jobber drill

Identification & Classification

Article number TDG40369
Copy
EAN / GTIN 4960664006212
Copy
Manufacturer number TDG40369
Copy
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

CarbideDrill KDZ0690X3.0S080N

Feature:

Number of flutes: 2
Total length (OAL): 70
Point angle (SIG): 180
Flute length (LCF): 31,0
Drilling depth (Rdd): 3xD
Shank diameter (DCON): 8,00
Coating: Coated
Internal coolant: No
Diameter (DC): ø6,90
Tool material: Solid carbide

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart