Pen magnet lifter D.6mm load cap.0.5kg L.145mm

Article no.: 77260026
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic retrievers

Identification & Classification

Article number 77260026
Copy
EAN / GTIN 4018754326402
Copy
Manufacturer number 77260026
Copy
L-Number L60010 7378
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • To recover metallic objects in inaccessible construction spaces
  • A telescopic pull-out increases the application possibilities
  • Strong neodymium magnet with high lifting force
  • High-quality manufactured from galvanized brass
  • The clip can be used to attach the magnet lifter to shirt pockets, for example
  • The integrated pin is protected by a cap

Feature:

  • Load capacity: 0.5 kg
  • Diameter (mm): 6 mm
  • Length [mm): 145 mm
  • Weight: 26 g

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart