3M™ DI-NOC™ Architectural Finish Exterior, FW-233EX, 1220 mm x 50 m

Article no.: 7100095372
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100095372
Copy
EAN / GTIN 54549395440950
Copy
Manufacturer number 7100095372
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get greater creative freedom for exterior architectural applications with 3M™ DI-NOC Architectural Finishes Exterior. The exterior finishes range features a variety of abstract and solid colours along with natural designs made to mimic the look of real materials such as wood or stone. These innovative finishes are durable, dimensionally stable and weather resistant. They maintain a consistent finish and colour, resisting UV exposure and other weather conditions. They're suitable for installation on a range of surfaces including walls, facades and other outdoor areas with a flexible installation process that makes it possible to renovate in situ without needing to tear out old fixtures or fittings. This means that clients can stay open for longer during renovation periods, avoiding disruption or loss of income. These finishes feature 3M™ Comply™ Adhesive Technology which virtually eliminates bubbles, simplifying and speeding up the application process. The pressure-sensitive adhesive bonds powerfully to a range of substrates, giving clients and installers greater design freedom.

Advantage:

  • Innovative architectural finishes for transforming exteriors
  • Remodel at a fraction of the costs versus replacing the original substrates
  • Reduces waste as no materials are sent to landfill
  • The exterior finishes range features designs made to mimic natural materials
  • 3M™ Comply™ Adhesive Technology ensures quick and easy installation
  • Pressure-sensitive adhesive bonds powerfully to a range of substrates
  • Easy to maintain and can be quickly patch-repaired if scuffed or damaged

Recommendation:

  • Renovation of exterior areas such as walls, facades and other outdoor fixtures and fittings

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart