IHFF 40 Triangular Insert Holders for Mounting on MB Fine Boring Heads

Article no.: 4550331
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4550331
Copy
EAN / GTIN 7291075141986
Copy
Manufacturer number 4550331
Copy
L-Number L23900 181
Copy

Description

Description:

Boring Accessories, Connection Diameter Maximum Workpiece Side (DCONXWS) 66 mm, Connection Diameter Minimum Workpiece Side (DCONNWS) 48 mm, Connection Size (CSI) 40, Shank Size (SS) MB40

Feature:

  • Connection Diameter Maximum Workpiece Side (DCONXWS) 66 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 48 mm
  • Connection Size (CSI) 40
  • Master Insert Identification (MIID) TPGX 1103 .
  • Shank Size (SS) MB40

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart