E90CN D16-2-L100-C15-07-C 90° Endmills Carrying CNMT/HT 0703 Inserts

Article no.: 3135201
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TORMILL
Type of product End / face mill

Identification & Classification

Article number 3135201
Copy
EAN / GTIN 7291075302813
Copy
Manufacturer number 3135201
Copy
L-Number L23980 1954
Copy

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 15 mm, Cutting Diameter (DC/DCX) 16 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 4 mm, Flute Count (NOF) 2, Overall Length (OAL) 100 mm, Shank Type Round, Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 15 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 16 mm
  • Cutting Diameter (DC/DCX) 16 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 2
  • Depth of Cut Maximum (APMX) 4 mm
  • Flute Count (NOF) 2
  • Head Length (LH) 20 mm
  • Master Insert Identification (MIID) CNHT 070315
  • Overall Length (OAL) 100 mm
  • Ramping Angle Maximum (RMPX) 5 Degrees
  • Shank Type Round
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Suitable products

From the same series "TORMILL" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart