GHML 25 Toolholders for Shallow Radial and Axial Grooving with Narrow and Special Profile Inserts

Article no.: 2800408
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2800408
Copy
EAN / GTIN 7291075023480
Copy
Manufacturer number 2800408
Copy
L-Number L23920 94
Copy

Description

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 6.4 mm

Feature:

  • Cutting Depth Maximum (CDX) 4.8 mm
  • Cutting Width Maximum (CWX) 6.4 mm
  • Functional Width (WF) 23.5 mm
  • Head Length (LH) 25 mm
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

From the same series "CUT-GRIP" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart