CGHN 52-P8 Blades for Deep Grooving and Turning

Article no.: 2860059
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2860059
EAN / GTIN 7291075039696
Manufacturer number 2860059
L-Number L23920 69

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 43 mm, Overall Length (OAL) 190 mm

Feature:

  • Body Width (WB) 6 mm
  • Body Width_2 (WB_2) 7.4 mm
  • Cutting Depth Maximum (CDX) 43 mm
  • Cutting Direction (HAND) Neutral
  • Number of Pocket (NOP) 2
  • Overall Length (OAL) 190 mm

Downloads & documents

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart