{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ISOTURN | |
ISO code indexable insert | CCMT 09T308 | |
Corner radius | 0.8 mm | |
Type | IC807 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | M3P | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.08 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 50 m/min - 245 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | CCMT 09T308-M3P IC807 | |
Type of product | Indexable insert for turning |
Article number |
260172 IC807
Copy |
|
EAN / GTIN |
7291075351910
Copy |
|
Manufacturer number |
3359031
Copy |