VCMT 160402, Grade: IC807

Article no.: 261390 IC807
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
Price for 10 Piece: 122.50 £
In stock

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
ISO code indexable insert VCMT 160402
Corner radius 0.2 mm
Type IC807
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker F3P
Cutting depth ap 0.1 mm - 1.8 mm
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 50 m/min - 245 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Manufacturer's designation VCMT 160402-F3P IC807
Type of product Indexable insert for turning

Identification & Classification

Article number 261390 IC807
Copy
EAN / GTIN 7291075424171
Copy
Manufacturer number 3358936
Copy

Description

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

From the same series "ISOTURN" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart