SGSF 76-1.6-22A Slitting Cutters Carrying Self-Clamped Inserts

Article no.: 2300676
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SELF-GRIP
Type of product Side milling cutter

Identification & Classification

Article number 2300676
Copy
EAN / GTIN 7291075069716
Copy
Manufacturer number 2300676
Copy
L-Number L24130 102
Copy

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 18 mm, Cutting Diameter (DC) 76 mm, Cutting Item Count (CICT) 8, Cutting Width Maximum (CWX) 1.79 mm, Cutting Width Minimum (CWN) 1.5 mm, Hub Diameter (DHUB) 39 mm, Hub Thickness (THUB) 1.24 mm, Peripheral Effective Cutting Edge Count (ZEFP) 8

Feature:

  • Connection Code Machine Side (CCMS) Disk type
  • Cutting Depth Maximum (CDX) 18 mm
  • Cutting Diameter (DC) 76 mm
  • Cutting Item Count (CICT) 8
  • Cutting Width Maximum (CWX) 1.79 mm
  • Cutting Width Minimum (CWN) 1.5 mm
  • Hub Diameter (DHUB) 39 mm
  • Hub Thickness (THUB) 1.24 mm
  • Master Insert Identification (MIID) GSFN 1.6
  • Peripheral Effective Cutting Edge Count (ZEFP) 8
  • Rotational Speed Maximum (RPMX) 1050 Rev/min

Suitable products

From the same series "SELF-GRIP" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart