SGFFH 150-R-4 Face Grooving Blades

Article no.: 2300320
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SELF-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2300320
EAN / GTIN 7291075068269
Manufacturer number 2300320
L-Number L23920 218

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 30 mm, Cutting Width (CW) 4 mm, Overall Length (OAL) 150 mm

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX) 500 mm
  • Axial Groove Outside Diameter Minimum (DAXN) 150 mm
  • Cutting Depth Maximum (CDX) 30 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 4 mm
  • Overall Length (OAL) 150 mm
  • Shank Height (H) 32 mm

Downloads & documents

Suitable products

From the same series "SELF-GRIP" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart