Micro-Puller for small parts, model making, up to 10 mm spread, 10 mm reach, net weight 0,85 kg

Article no.: MICRO
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number MICRO
EAN / GTIN 4021176974755
Manufacturer number MICRO
L-Number L80010 720
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The micro puller is used for removing speedometer cables, pressure gauges, clocks, and similar parts. Especially in model making, the small parts puller is a helpful and reliable tool. The handy and space-saving model features narrow gripping jaws and a particularly fine spindle tip, making it suitable for very tight, hard-to-reach areas. The freely movable pin on the T-handle ensures comfortable one-handed tightening of the spindle in confined spaces.
  • Integrated, free-moving pen on the T handle ensures manual spindle drive in the tightest spaces
  • Compact and handy design for precise work in tight spaces

Feature:

  • Material: tool steel
  • Total width [mm]: 50 mm
  • Total width [inch]: 1 15/16
  • Total depth [mm]: 10 mm
  • Total depth [inch]: 3/8
  • Total height [mm]: 40 mm
  • Total height [inch]: 1 9/16
  • Span outside pull-off (min.) [mm]: 2,5 mm
  • Span outside pull-off (max.) [inch]: 3/8
  • Span outside pull-off (min.) [inch]: 1/8
  • Span outside pull-off (max.) [mm]: 10 mm
  • Clamping depth, external puller [mm]: 10 mm
  • Clamping depth external puller [inch]: 3/8
  • Total hook root depth (total claw depth H) [mm]: 6,5 mm
  • Total hook root depth (total claw depth H) [inch]: 1/4
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 6,5 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/16
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 2,5 mm - 10 mm
  • Center point diameter [mm]: 1
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart