{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| External clamping range min. | 2.5 mm | |
| External clamping range max. | 10 mm | |
| Max. clamping depth | 10 mm | |
| Type of product | two-leg extractor | |
| Material | steel | |
| Overall length | 50 mm | |
| Weight | 0.85 kg |
| Article number | MICRO | |
| EAN / GTIN | 4021176974755 | |
| Manufacturer number | MICRO | |
| L-Number | L80010 720 | |
| Manufacturer/responsible person | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com |