Rough grinding wheel set ∙ 10-pieces

Article no.: 9233-011/10
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series X-LOCK system
Type of product Cutting disc

Identification & Classification

Article number 9233-011/10
Copy
EAN / GTIN 4000896219087
Copy
Manufacturer number 9233-011/10
Copy
L-Number L60140 4791
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

10 rough grinding wheels 125 x 6 x 22.23 mm (5 x 14 x 78″)
  • For cordless right-angle grinders 9233-7 ∙ 9233-7/4
  • 27 AS 24 O7 BF
  • Also suitable for stainless steel
  • Standards: DIN EN 12413 and oSa
  • Maximum rotation speed 12200 rpm
  • Maximum cutting speed 80 m/s
  • DIN EN 12413, oSa
  • Number of tools: 10

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart