Cordless right-angle grinder set ∙ 3 pieces ∙ 3-pieces

Article no.: 9233-7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series X-LOCK system
Power supply Mains operated
Type of product Angle grinder

Identification & Classification

Article number 9233-7
EAN / GTIN 4000896218325
Manufacturer number 9233-7
L-Number L60140 5806
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • High efficiency thanks to brushless motor
  • 3-piece set ∙ in case:
    1 cordless right-angle grinder
    1 quick charger
    1 Li-ion rechargeable battery 18 V, 5 Ah
  • Compatible with HAZET rechargeable batteries 9212-02 and 9212-05
  • Ergonomic and compact housing design
  • Device stops if the speed drops sharply due to canting
  • Function against unintentional motor start when changing the battery
  • Mesh fabric protects motor from dirt
  • Motor stop 2 seconds after switch-off
  • Extremely flat head with low angle
  • Constant speed even during difficult work
  • Soft startup for greater comfort
  • Safety lever
  • Lateral handle, to be used on left or right side
  • Including 1 protective cover each
    • for cut-off wheels
    • for rough grinding wheels
  • Quick adjustment of protection cover without tools
  • Spindle thread: M14
  • Spindle lock
  • Weight with battery: 2.28 kg (only with sets 9233-7 and 9233-7/4)
  • Weight without battery: 1.53 kg
  • Vibration acceleration: 7.90 m/s2
  • Dimensions / length: 345.1 mm
  • Sound pressure level: 89 dB(A) Lp A
  • Revolutions per minute: 8000
  • Number of tools: 3

Supplied with:

Cordless right-angle grinder set ∙ 3 pieces 9233-7
Cordless right-angle grinder set ∙ 3 pieces 9233-7
Quick charger 9212-03
Replacement Li-ion rechargeable battery ∙ 18 V ∙ 5 Ah 9212-05

Quick charger 9212-03

Replacement Li-ion rechargeable battery ∙ 18 V ∙ 5 Ah 9212-05

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart