Cordless right-angle grinder ∙ basic unit

Article no.: 9233-010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series X-LOCK System
Type of product Angle grinder

Identification numbers & Classifications

Article number 9233-010
EAN / GTIN 4000896218943
Manufacturer number 9233-010
L-Number L60140 4707

Description

Description:

  • High efficiency thanks to brushless motor
  • Basic unit cordless right-angle grinder (without rechargeable battery, charger, case)
  • Compatible with HAZET rechargeable batteries 9212-02 and 9212-05
  • Ergonomic and compact housing design
  • Device stops if the speed drops sharply due to canting
  • Function against unintentional motor start when changing the battery
  • Mesh fabric protects motor from dirt
  • Motor stop 2 seconds after switch-off
  • Extremely flat head with low angle
  • Constant speed even during difficult work
  • Soft startup for greater comfort
  • Safety lever
  • Lateral handle, to be used on left or right side
  • Including 1 protective cover each
    • for cut-off wheels
    • for rough grinding wheels
  • Quick adjustment of protection cover without tools
  • Spindle thread: M14
  • Spindle lock
  • Weight with battery: 2.28 kg (only with sets 9233-7 and 9233-7/4)
  • Weight without battery: 1.53 kg
  • Vibration acceleration: 7.90 m/s2
  • Dimensions / length: 345.1 mm
  • Sound pressure level: 89 dB(A) Lp A
  • Revolutions per minute: 8000

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart