S-Mouth pipe wrench Jaw-W.120mm L.675mm 3″

Article no.: 87952030
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 87952030
Copy
EAN / GTIN 4005887414700
Copy
Manufacturer number 87952030
Copy
L-Number L60010 6112
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • For all common standard requirements
  • Form C, slim model, completely forged
  • With reinforced sleeve, double T-profile handle, high-quality coated
  • Safety clamp protection against crushing injuries
  • Secure hold due to three-point grip
    – even with smooth pipes
  • Inductively hardened gripping area
  • Self-clamping on the workpiece
  • Mother secured against loss

Feature:

  • Pipe diameter max. (inch): 3 ″
  • Max. jaw opening (mm): 120 mm
  • Pipe diameter max. (mm): 76,2 mm
  • Length [mm): 675 mm
  • Weight: 4310 g

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart