Dial Indicator Thickness Gauge 0-1", 0,001", Standard, Ceramic Contact Elements

Article no.: 7304A
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Quick thickness gauge

Identification & Classification

Article number 7304A
Copy
EAN / GTIN 4946368851617
Copy
Manufacturer number 7304A
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Dial Indicator Thickness Gauge enables you to measure tube wall thickness, film/paper etc. with flat contact points, resp. lens thickness or groove depth.

Feature:

Accuracy: ±0.002″
Graduation: 0.001″
Functions: Ceramic disc contact points
Inch-Metric: Inch

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart