3M™ UHMW PE Film Tape 5425, Clear, 18 mm x 20 mm, 0.08 mm

Article no.: 7100039698
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: > 8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100039698
Copy
EAN / GTIN 04046719923014
Copy
Manufacturer number 7100039698
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For tough impact wear or sliding applications use 3M™ UHMW PE Film Tape 5425. Our tape is an ultra-high molecular weight, polyethylene backing coated with a special acrylic adhesive for bonding high surface energy materials. It resists abrasion, oil and various other solvents, has a low coefficient of friction for ‘slip plane’ effect between surfaces, and is ideal for fabricating or die-cutting into various lengths and shapes. Our tape also helps reduce squeaks, rattles and other noises that occur with movement.

Advantage:

  • Get resistance from abrasion, oil and various other solvents
  • Achieve low coefficient of friction for ‘slip plane’ effect between surfaces
  • Reduce squeaks, rattles and other noises that occur with movement
  • Ideal for fabricating or die-cutting into various lengths and shapes
  • Used in applications where lubrication is not possible because of contamination

Recommendation:

  • Use for various tough impact wear or sliding applications

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart