Steel bottle trolley

Article no.: 51007
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Steel bottle truck

Identification & Classification

Article number 51007
Copy
EAN / GTIN 4017976010595
Copy
Manufacturer number 51007
Copy
L-Number L90080 962
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

mounted

Description:

Welded and powder coated blue RAL 5007, tubular steel design. Bottle support with safety chain. Wheels with pneumatic tyres, hubs with roller bearings. For 2 bottles, each 20 litres contents, Ø 204 mm.

Feature:

Total load capacity (kg): 100
Total width (mm): 760
Total depth (mm): 587
Total height (mm): 1100
Number of bottles (pieces): 2
Bottle diameter (mm): 204
Content (litres): 20
Tyres: Pneumatic
Wheel size (mm): 260 x 85

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart