Torque screwdriver with key handle TorqueFix® Key permanently pre-set torque limit 2.5 Nm

Article no.: 38620
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification & Classification

Article number 38620
Copy
EAN / GTIN 4010995386207
Copy
Manufacturer number 38620
Copy
L-Number L60070 3426
Copy
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Application: For controlled fastening with the pre-set torque.
  • Application: Loosening torque approx. +30% over torque.
  • Extra: Delivered in practical plastic box.
  • Extra: Incl. works inspection protocol.
  • DIN EN ISO 6789.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (mm): 4
  • Torque value fixed (Nm): 2.5
  • Tolerance (%): 6
  • Handle width (T-handle) (mm): 50
  • Torque T-handle length (mm): 68
  • with battery / rechargeable battery: No

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart