Aluminium platform trolleys

Article no.: 3120
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Unknown

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 3120
Copy
EAN / GTIN 4017976031200
Copy
Manufacturer number 3120
Copy
L-Number L90080 320
Copy
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

unassembled

Description:

Aluminium folding trolley with folding tubular push handle, closed platform with non-slip surface, sturdy rounded edge profiles. Tubular push handle with wide crossbar and sturdy folding hinge. 2 swivel and 2 fixed-wheel castors, solid rubber tyres, swivel castors with wheel locks. Delivered unassembled.

Feature:

Total load capacity (kg): 150
Usable surface length (mm): 740
Usable surface width (mm): 480
Loading surface height (mm): 140
Overall length (mm): 760
Total width (mm): 495
Total height (mm): 920
Tyres: Solid rubber
Wheel size (mm): 100 x 30

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart