3/8″ Special socket size 36mm

Article no.: 02111036
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 02111036
Copy
EAN / GTIN 4018754164844
Copy
Manufacturer number 02111036
Copy
L-Number L60010 2881
Copy
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • To remove and install the oil filter housing cover when changing the oil filter element

Feature:

  • Length [mm): 50 mm
  • Output profile: Hexagon
  • Square drive [inch]: 3/8 ″
  • Square drive inside (inch): 3/8″
  • Type: z. e.g. BMW, Mercedes-Benz passenger car, 100 D van, Opel Vectra B DI 16V, VW Lupo 1.2 Tdi, year 99
  • Weight: 160 g
  • Width across flats [mm]: 36 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart