Charger EXAL18V2-320

Nr art.: 1600A02YG5
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
Seria EXPERT
Oznaczenie producenta EXAL18V2-320
Opakowanie Walizka systemowa (L-Boxx)
Typ gniazda B18
Liczba, B18 2
Moc maks. 576 W
Maks. prąd ładowania 16 A
Napięcie ładowania min. 18 V
Maks. napięcie ładowania 18 V
Wskaźnik poziomu naładowania Wskazania LCD
Właściwości Możliwość programowania; Ładowanie oszczędzające
Rodzaj produktu Ładowarka

Identyfikacja i klasyfikacja

Numer artykułu 1600A02YG5
EAN / GTIN 4053423256826
Numer producenta 1600A02YG5
Numer L 073866 EXAL18320
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Charger EXAL18V2-320, The mobile ultra-fast parallel charger EXPERT EXAL18V2-320 charges 2 batteries simultaneously at high speed. Thanks to a high charging current of 16A per bay, you can fully charge two EXBA18V-80 batteries in 39 minutes. Improved intelligent Active Air Cooling 3.0 cools the batteries efficiently and FlexTemp Charging extends the battery charging temperature range of EXPERT batteries from -10°C to +55°C. Both features reduce downtime by enabling fast charging initiation of warm batteries, even after heavy duty applications. Furthermore, FlexTemp Charging also enables charging of cold batteries. This ultra-fast mobile parallel charger allows you to conveniently charge, transport and store your charger and your batteries, all within its custom-built L-BOXX. This mobile ultra-fast parallel charger is ideal for heavy-duty applications and tools that run on two 18V batteries. Its three charging modes, Standard, Power Boost and Long Life, can be selected via mode button, depending on your needs. 5 LEDs indicate the precise state of charge of your battery. Compatible with the Bosch Professional 18V System and with the multi-brand battery alliance AMPShare. L-BOXX 162 size 5 (1 605 438 1L3)

Cecha szcz.:

  • Battery charge voltage: 18 – 18 V
  • Battery charging voltage, up to: 18 V
  • Battery charge voltage, from: 18 V
  • Charging current: 16.0 A