Cabinet door opening multi-cavity cross brace tool 9 cavities

Article no.: 838305PB
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 838305PB
Copy
EAN / GTIN 3662424101144
Copy
Manufacturer number 838305PB
Copy
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Good accessibility, opens most doors and elements in industry and construction
  • 9 profiles in a lightweight, compact and very practical device

Feature:

  • Weight: 0.21kg

Supplied with:

  • 4 square profiles: 5 - 6 - 7 - 8 - 9 - 10mm (A)
  • 3 triangular profiles: 7 - 8 -9 - 10 - 11mm (B)
  • 1 cylindrical profile with slot: 3-5mm (C)
  • 1 round profile with compartment: 6mm (D)
  • 1 bit with 2 screw profiles: PH 2 € and slot 7 mm (F), connected to the spanner via a removable chain with bit reducer

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart