Torque angle Indicator 3/4″

Article no.: 7716510
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification & Classification

Article number 7716510
Copy
EAN / GTIN 4002805200025
Copy
Manufacturer number 7716510
Copy
L-Number L60160 1804
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Additional angle-regulated tightening for controlled torque and angle activation
  • Separate angle of rotation gauges with 1/2″ or 3/4″ square drive
  • For additional precise angle tightening (0-360°)
  • 1/2″ square with ball lock or 3/4″ square with pin lock
  • No. 8200-01/-02 Workshop models with sliding claw and magnetic arm
  • No. 8200-11 only with magnetic arm - simple version
  • To operate with a suitable torque wrench
  • The maximum load of the torque wrench must not be exceeded

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 3/4″
  • Drive square [inch]: 3/4″
  • Head Ø 1 [mm]: 120 mm
  • REACH registration available: no
  • Scale ring: 0-360°
  • VDE certified: no

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart