Paper sheet 230x280 mm C600 PREMIUM steel/nonferrous/wood/stone/lacquer

Article no.: 724281
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
Price for 50 Piece: 24.50 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 600
Sanding disc length 230 mm
Type of product Sandpaper

Identification & Classification

Article number 724281
Copy
EAN / GTIN 9003177242816
Copy
Manufacturer number 724281
Copy
L-Number L50140 2068
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With these PREMIUM paper sheets on a light paper backing, you are ideally equipped for dry sanding applications. The semi-open coating protects the abrasive from clogging or smearing. At the same time, the sheets are ideal for use on stone thanks to the silicon carbide grit. The universally applicable paper sheets are used for smoothing, light deburring, fine finishing and general surface preparation.

Feature:

  • Shape: Paper sheets
  • Material suitability: Steel, wood, plastic / PVC, non-ferrous metals, paint / varnish, stone
  • Product line: PREMIUM
  • Specification : C-P68 P A
  • Dimension (D x H): 230 x 280 mm
  • Thickness: 230 mm
  • Bore: 280 mm
  • Grit size: 600
  • Tools for: Hand-guided grinding

Advantage:

  • Optimum solution for dry sanding thanks to open grit distribution on a light paper backing
  • Semi-open coating protects against clogging and enables an excellent surface finish
  • General-purpose use

Application:

  • For surface preparation by hand or in conjunction with an orbital sander
  • For levelling, smoothing, light deburring, fine finishing of coatings and general surface preparation

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart