Folding workbench

Article no.: 6622910
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Folding workbench

Identification & Classification

Article number 6622910
Copy
EAN / GTIN 4010886662298
Copy
Manufacturer number 6622910
Copy
L-Number L60160 4916
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Dimensions: H 810/140 x W 1000 x D 700 mm
  • Strong beech wood worktop with zinc-plated steel edge protector - corrosion resistant
  • Stable folding, space-saving and mobile
  • GEDORE Base:
  • Total load capacity 500 kg
  • Steel tube, corrosion resistant and scratch-proof powder-coated, GEDORE blue
  • Delivery without tools and accessories

Feature:

  • 1000 V insulated: no
  • Dimension (L x W x H): 810 mm x 1.000 mm x 700 mm
  • Individual pull-out stop: no
  • lockable: no
  • Material: Tubular steel
  • REACH registration available: no
  • Surface: powder-coated
  • Total height [mm]: 810 mm
  • Total length [mm]: 700 mm
  • Total width [mm]: 1.000 mm
  • VDE certified: no
  • Worktop thickness [mm]: 30 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart