Anti-slip mat

Article no.: 5790250
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Cut to size
Type of product Anti-slip mat

Identification & Classification

Article number 5790250
Copy
EAN / GTIN 4010886579022
Copy
Manufacturer number 5790250
Copy
L-Number L60160 3958
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Various areas of application: Workshop, household, car, spare time...
  • Enormous slip resistance on many different surfaces
  • Can be cut to size
  • Resistant to temperatures from -30 °C to +100 °C
  • Melting point approx. +250 °C
  • Flame resistant
  • Resistant to chemicals
  • Shock- and noise absorbing
  • Dimensions: W 475 x L 2000 mm

Feature:

  • 1000 V insulated: no
  • Dimension (L x W x H): 2.000 mm x 475 mm
  • Melting point [mm]: approx. 250 °C
  • REACH registration available: no
  • Total length [mm]: 2.000 mm
  • Total width [mm]: 475 mm
  • VDE certified: no

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart