Vernier Offset Caliper 0-200mm, 0,05mm, Metric

Article no.: 536-102
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 200 mm
Scale divisions 0.05 mm
Measurement technology analog
Type of product Workshop calipers

Identification & Classification

Article number 536-102
Copy
EAN / GTIN 4946368111032
Copy
Manufacturer number 536-102
Copy
L-Number L40010 599
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These Offset Calipers enables you to measure stepped workpieces and offers you the following benefits: The beam-mounted jaw is adjustable to facilitate the measurement of stepped sections and hard-to-reach workpiece features.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 200
Measuring range: 0-200 mm
Graduation: 0.05 mm
Limit value of the measurement deviation E MPE: ±0.05 mm
Mass: 800
Inch/metric: metric
Scope of delivery: In a box

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart