Vacuum radiator filler

Article no.: 4801-1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4801-1
Copy
EAN / GTIN 4000896148806
Copy
Manufacturer number 4801-1
Copy
L-Number L60140 1347
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Vacuum leakage test before refilling the cooling system
  • Suitable in conjunction with the single and universal adapters from HAZET radiator tester program 4800 and cone set 4801-2/3
  • Bubble-free filling
  • Easy application due to quick-release coupling
  • Time-saving, no additional bleeding necessary
  • Use with almost all types of vehicle possible
  • Hose 7 x 1.5 mm
  • Outer diameter 10 mm
  • Inside diameter 7 mm
  • Including operating instructions
  • Made in Germany
  • Net weight: 1.41 kg

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart