GHGL 25-425 External Holders for Deep Grooving and Parting

Article no.: 2800650
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2800650
Copy
EAN / GTIN 7291075029666
Copy
Manufacturer number 2800650
Copy
L-Number L23920 2290
Copy

Description

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 5 mm, Cutting Width Minimum (CWN) 4 mm, Overall Length (OAL) 140 mm

Feature:

  • Cutting Depth Maximum (CDX) 25 mm
  • Cutting Width Maximum (CWX) 5 mm
  • Cutting Width Minimum (CWN) 4 mm
  • Functional Width (WF) 23.2 mm
  • Head Length (LH) 41 mm
  • Overall Length (OAL) 140 mm
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

From the same series "CUT-GRIP" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart