USB-ITPAK Vers. 3.0, USB Dongle + Manual (Software available Online)

Article no.: 06AGR543
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 06AGR543
Copy
EAN / GTIN 4946368856377
Copy
Manufacturer number 06AGR543
Copy
L-Number L40010 16616
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

  • USB-ITPAK Version 3 is software for collecting data from measuring instruments with Digimatic, Digimatic 2 and Digimatic S1 output to Excel by using USB Input Tool Interface, USB Input Tool Direct cables, U-WAVE wireless system and DP-1VA pinter/logger Supports bidirectional serial communication provided by e.g.
  • ID-F/ ID-C Indicator (2022 model), Height Gauge LH-600F/FG and QuantuMike Micrometer (2024 model) Various settings are available like zero set, preset, unit, counting direction, tolerance setting, calibration date setting a.s.o.
  • Measurement status information can be read like serial number, code number, calibration date, user control number a.s.o.
  • USB-ITPAK Version 3 simple version is available online free of charge In order to use the full functionality of the software, no.
  • 06AGR543 must be ordered Compatible OS Microsoft® Windows® 10 (64 bit) and 11 For Microsoft® Excel® version 2010, 2013, 2016 and Microsoft 365

Feature:

  • Applicable MS Excel Version: Excel 2010/2013/2016/2021, Microsoft365
  • Functions:
    Create Microsoft® Excel® input procedures (workbook, worksheet, cell range a.s.o.)
    Bidirectional communication (Digimatic S1) compatible
    Information reading of measuring tools (serial number, code number etc.)
    Settings and operations of measuring tools (preset, power ON/OFF, etc.)
    Enter measured data in the quick entry mode
    Enter measured data in a specified sequence (sequencial mode)
    Enter measured data all at once (batch mode)
    Enter measured data individually (individual mode)
    Automatically enter measurement data periodically
    Enter a string with your foot
    Enter measurement data with foot switch, keyboard/mouse, data switch
    Enter data into an arbitrary application
    Enter log data from DP-1VA LOGGER
  • Delivered: With license key
  • Remarks: Version 3 can be used for Wireless Communication (U-WAVE and U-WAVE Bluetooth), USB Input Tool Direct Cable, USB-Input Tool No. 264-016-10 and 264-020 and DP-1 VA printer/logger. Supports bidirectional serial communication provided by e.g. ID-F/ ID-C Indicator (2,022 model), LH-600 F/FG and QuantuMike Micrometer (2,024 model).
  • OS compatibility: Windows® 10 (64bit only), 11

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart