Front-end service kit for disassembly and maintenance of swivel caster arms, ball joints, tie rods & wheel bearings

Article no.: K-127-A/6
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number K-127-A/6
Copy
EAN / GTIN 4021176023309
Copy
Manufacturer number K-127-A/6
Copy
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 6-piece front-end service set is used for disassembling and maintaining steering arm, ball joints, tie rods, and wheel bearings. The set includes a total of five ball joint pullers or presses in different designs and sizes. The bell-shaped ball joint puller 128-1 is recommended for work where there is a lot of space available, while the ball joint press 129-0 can also apply a lot of force in tight spaces, thanks to its lever transmission. The K-127-A set impresses with its versatility and offers an ideal collection of essential tools for the automotive industry.
  • Due to its simple yet effective design, the ball joint puller of series 128 is particularly suitable for a quick and straightforward application.
  • The bolt on the ball joint extractor of series 219 can be adjusted to flexibly adapt the clamping range.

Feature:

  • Material: tool steel
  • Span outside pull-off (max.) [inch]: 4 15/16
  • Span outside pull-off (max.) [mm]: 125 mm
  • Max. torque [Nm]: 100 Nm
  • Max. torque [ft lb]: 73.76
  • Max. tensile force [kN]: 70 kN
  • Max. tractive force [t]: 7 t
  • Max. pulling force [US t. sh.]: 7.72
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 0 mm - 125 mm
  • Clamping depth (max.) [mm]: 100 mm
  • Fork opening diameter [mm]: 18 mm
  • Fork opening (jaw opening) [mm]: 20 mm
  • Fork opening (mouth opening) [inch]: 13/16
  • Lever clamping range [mm]: 50 mm
  • Lever clamping range [inch]: 1 15/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of parts: 6
  • Packaging: case
  • Components: 127-6296, 127-7314, 127-7503, 204-1, 128-1, 129-0
  • Case type: K-L-BOXX-L-136
  • Material of the case: plastic
  • Number of handles: 2
  • Side handle present: Yes
  • Stackable: Yes
  • Foam insert: Yes
  • Fork opening [mm]: 20 mm -
  • Suitable for Sortimo storage system: Yes

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart