Electronic Torque Screwdriver 1/4'', 4Nm

Article no.: E.S404
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 4 Nm
Square drive 1/4 in
Type of product Torque Wrench

Identification & Classification

Article number E.S404
Copy
EAN / GTIN 3662424041211
Copy
Manufacturer number E.S404
Copy
L-Number L60130 8614
Copy
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Accuracy: ± 2% clockwise (± 3% counterclockwise) between 20 and 100% of screwdriver capacity
  • Resolution: 0.1 cNm
  • Measurement mode: apex or follower
  • 1/4″ output with self-locking system for bits series 1 and 6
  • Measurement unit: cNm, in-lb, kg-cm
  • Preset of 9 torque values possible
  • Memory for 250 values with USB connection to PC
  • Key pad lockable (operator only has access to program selection and saving results)
  • Hole in handle: To hook for working at height
  • Supplied with 1 AAA-LR03 1.5 V battery
  • Supplied with an ISO6789 calibration certificate
  • Supplied in plastic case and foam insert
  • USB cable E. S404-USB and plug set E.S404-KIT available as replacement

Feature:

  • L [mm]: 215
  • Power [N.m]: 0.4 - 4
  • [kg]: 0.630

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart